1003GX2-B
Red Lion Ethernet Switches, N-Tron 1000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1003GX2-B Red Lion Ethernet Switches, N-Tron 1000 Series, 1003GX2-B GIGABIT SWITCH
MFG Item Number
1003GX2-B

1003GX2-B Red Lion Ethernet Switches, N-Tron 1000 Series, 1003GX2-B GIGABIT SWITCH

MFG Item Number
1003GX2-B
More specs
This item cannot be canceled or returned

Obsolete

Description

Ethernet Switches, N-Tron 1000 Series
Item #
1003GX2-B
1003GX2-B GIGABIT SWITCH

N-Tron 1000 Series Information


Specifications

Specifications
Manufacturer Part Number 1003GX2-B
Manufacturer Red Lion
Product Series N-Tron 1000
Family Series Red Lion Ethernet Switches, N-Tron 1000 Series
Description 1003GX2-B GIGABIT SWITCH
Network Configuration Unmanaged
Total Number of Ports 3
Primary Port Style SFP
Primary Port Standard 1000Base-LX, 1000Base-SX
Primary Port Quantity 2
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Power Over Ethernet (PoE) No
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-185 °F
Protection Rating IP30
Approvals CE, cULus
Net Weight 0.55 lbs
Gross Weight 0.945 lbs