Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1003R1C2.75SW Littelfuse Fuses, FUS 2.75KV MV R-RATED 3R SEAL & HE

MFG Item Number
1003R1C2.75SW

1003R1C2.75SW Littelfuse Fuses, FUS 2.75KV MV R-RATED 3R SEAL & HE

MFG Item Number
1003R1C2.75SW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
1003R1C2.75SW
FUS 2.75KV MV R-RATED 3R SEAL & HE

Series Information

Specifications

Specifications
Manufacturer Part Number 1003R1C2.75SW
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description FUS 2.75KV MV R-RATED 3R SEAL HE
Fuse Type Medium Voltage
Current Rating 100 A
AC Voltage 2,750 VAC
DC Voltage 2,750 VDC
Characteristic Current Limiting
Interrupt Rating 80 kA
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 10.87 "
Diameter 3 "
Length 10.87 "
Net Weight 0 lbs
Gross Weight 0 lbs