1004418ACH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1004418ACH Eaton Electrical Boxes, MtrSkt, 200A, Ringless, 5-Jaw, OH/UG
MFG Item Number
1004418ACH

1004418ACH Eaton Electrical Boxes, MtrSkt, 200A, Ringless, 5-Jaw, OH/UG

MFG Item Number
1004418ACH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1004418ACH
MtrSkt, 200A, Ringless, 5-Jaw, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number 1004418ACH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, 5x5 hub cover plate, 200A, Overhead/underground, 5x5 hub cover plate, 6-350 kcmil, Five-jaw, Single-phase, 8-250 kcmil, Horn bypass, Sockets:2, Three-wire, Ringless, 600V
Current Rating 200 A
Service OH, UG
Bypass Horn
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 31 lbs
Gross Weight 31 lbs