1004429ACH

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1004429ACH Eaton Electrical Boxes, MtrSkt, 100A, Ring, 4-Jaw, OH/UG, 5-Gang
MFG Item Number
1004429ACH

1004429ACH Eaton Electrical Boxes, MtrSkt, 100A, Ring, 4-Jaw, OH/UG, 5-Gang

MFG Item Number
1004429ACH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1004429ACH
MtrSkt, 100A, Ring, 4-Jaw, OH/UG, 5-Gang

Series Information

Specifications

Specifications
Manufacturer Part Number 1004429ACH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Multiple position residential, 100A, Overhead/underground, Small hub opening, 6-250 kcmil, Four-jaw, Single-phase, 8-2/0 AWG, Horn bypass, Sockets:5, Three-wire, Ring, 600V
Current Rating 100 A
Service OH, UG
Bypass Horn
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 48 lbs
Gross Weight 48 lbs