1004439BCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1004439BCH Eaton Electrical Boxes, MtrSkt, 200A, Ring, 4-Jaw, OH/UG, 5-Gang

MFG Item Number
1004439BCH

1004439BCH Eaton Electrical Boxes, MtrSkt, 200A, Ring, 4-Jaw, OH/UG, 5-Gang

MFG Item Number
1004439BCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1004439BCH
MtrSkt, 200A, Ring, 4-Jaw, OH/UG, 5-Gang

Series Information

Specifications

Specifications
Manufacturer Part Number 1004439BCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Multiple position residential, 200A, Overhead/underground, 1/0-500 kcmil, Four-jaw, Single-phase, 8-250 kcmil, Sockets:5, Three-wire, Ring, 600V
Current Rating 200 A
Service OH, UG
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 62 lbs
Gross Weight 62 lbs