1004671CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1004671CH Eaton Electrical Boxes, MtrSkt, 80A, Ringless, 13-Jaw, OH
MFG Item Number
1004671CH

1004671CH Eaton Electrical Boxes, MtrSkt, 80A, Ringless, 13-Jaw, OH

MFG Item Number
1004671CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1004671CH
MtrSkt, 80A, Ringless, 13-Jaw, OH

Series Information

Specifications

Specifications
Manufacturer Part Number 1004671CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Instrument rated socket, 80A, Over, 3-5/16 inch hub cover plate, 13-jaw, Factory wired test switch, Lever bypass, 600 Vac, 3-phase
Current Rating 20 A
Service OH
Bypass Lever
Voltage 600 VAC
Approvals UL
Net Weight 14 lbs
Gross Weight 14 lbs