1004709DCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1004709DCH Eaton Electrical Boxes, 1PH Ringless 200A OH 4-Term No Bypass
MFG Item Number
1004709DCH

1004709DCH Eaton Electrical Boxes, 1PH Ringless 200A OH 4-Term No Bypass

MFG Item Number
1004709DCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1004709DCH
1PH Ringless 200A OH 4-Term No Bypass

Series Information

Specifications

Specifications
Manufacturer Part Number 1004709DCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Resi type cover, 200A, Over, 2 inch bolt-on hub, 8-250 kcmil, 4-jaw, 1-ph, 8-250 kcmil, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service OH
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 11 lbs
Gross Weight 11 lbs