1004884ACH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1004884ACH Eaton Electrical Boxes, 200A UG OFFSET RINGLESS METER SOCKET
MFG Item Number
1004884ACH

1004884ACH Eaton Electrical Boxes, 200A UG OFFSET RINGLESS METER SOCKET

MFG Item Number
1004884ACH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1004884ACH
200A UG OFFSET RINGLESS METER SOCKET

Series Information

Specifications

Specifications
Manufacturer Part Number 1004884ACH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Resi type cover, 200A, Under, Solid top, 6-350 kcmil, 4-jaw-1-ph, 8-350 kcmil, Horn bypass, Gnd conn 14-2 Cu, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service UG
Bypass Horn
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 13 lbs
Gross Weight 13 lbs