1004931BCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1004931BCH Eaton Electrical Boxes, 125A, Single Phase, OH
MFG Item Number
1004931BCH

1004931BCH Eaton Electrical Boxes, 125A, Single Phase, OH

MFG Item Number
1004931BCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1004931BCH
125A, Single Phase, OH

Series Information

Specifications

Specifications
Manufacturer Part Number 1004931BCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Resi type cover, 125A, Over, 1.25 inch bolt-on hub, 8-2/0 AWG, 4-jaw, 1-ph, 8-2/0 AWG, 3-wire, Horn, Ringless, 600 Vac
Current Rating 125 A
Service OH
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs