1004984ACH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1004984ACH Eaton Electrical Boxes, 320A RINGLESS METER SOCKET
MFG Item Number
1004984ACH

1004984ACH Eaton Electrical Boxes, 320A RINGLESS METER SOCKET

MFG Item Number
1004984ACH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1004984ACH
320A RINGLESS METER SOCKET

Series Information

Specifications

Specifications
Manufacturer Part Number 1004984ACH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Comm, 320A, Over/under, 5x5 inch hub open, 3/8 inch stud, 600-350 kcmil, 4-jaw, 1-ph, 3/8 inch stud, 600-350 kcmil, Lever bypass, 3-wire, Ringless, 600 Vac
Current Rating 320 A
Service OH, UG
Bypass Lever
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 37.8 lbs
Gross Weight 37.8 lbs