1005541CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1005541CH Eaton Electrical Boxes, MtrSkt, 20A, Ringless, 6-Jaw, OH/UG
MFG Item Number
1005541CH

1005541CH Eaton Electrical Boxes, MtrSkt, 20A, Ringless, 6-Jaw, OH/UG

MFG Item Number
1005541CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1005541CH
MtrSkt, 20A, Ringless, 6-Jaw, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number 1005541CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Instrument rated socket, 20A, Over/under, 3-5/16 inch hub open, Six-jaw, 1-ph, 3-wire, Ringless, 600 Vac
Current Rating 20 A
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs