1005826ACH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1005826ACH Eaton Electrical Boxes, 125A, Single Phase, UG
MFG Item Number
1005826ACH

1005826ACH Eaton Electrical Boxes, 125A, Single Phase, UG

MFG Item Number
1005826ACH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1005826ACH
125A, Single Phase, UG

Series Information

Specifications

Specifications
Manufacturer Part Number 1005826ACH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Resi type cover, 125A, Under, Solid top, 8-2/0 AWG, 4-jaw, 1-ph, 8-2/0 AWG, Horn bypass, 3-wire, Ringless, 600 Vac
Current Rating 125 A
Service UG
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs