1006352CCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1006352CCH Eaton Electrical Boxes, MtrSkt,200A,Ringless,4-Jaw,OH/UG,Lvr BP

MFG Item Number
1006352CCH

1006352CCH Eaton Electrical Boxes, MtrSkt,200A,Ringless,4-Jaw,OH/UG,Lvr BP

MFG Item Number
1006352CCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1006352CCH
MtrSkt,200A,Ringless,4-Jaw,OH/UG,Lvr BP

Series Information

Specifications

Specifications
Manufacturer Part Number 1006352CCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Comm, 200A, Over/under, Hub cover plate, 6-350 kcmil, 4-jaw, 1-ph, 6-350 kcmil, Lever bypass, Ringless, 600 Vac
Current Rating 200 A
Service OH, UG
Bypass Lever
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs