Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1006388E
UNMETERED PED POP 2 TT-30R
This item cannot be canceled or returned
Description
UNMETERED PED POP 2 TT-30R
Specifications
Specifications
| Manufacturer Part Number |
1006388E |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton pedestal mount unmetered, Underground, Four-jaw, Sockets: 1, Three-wire, Single-phase |
| Phase |
Single Phase |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1006388E
Eaton Electrical Boxes