Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10063PMURF Eaton Electrical Boxes, Fixed CAP, 100KVAR 600V 3ph w/ltsfuses
MFG Item Number
10063PMURF
10063PMURF Eaton Electrical Boxes, Fixed CAP, 100KVAR 600V 3ph w/ltsfuses
MFG Item Number
10063PMURF
This item cannot be canceled or returned
Description
Fixed CAP, 100KVAR 600V 3ph w/ltsfuses
Specifications
Specifications
| Manufacturer Part Number |
10063PMURF |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton LV Unipak capacitor bank, UNIPAK, Low Voltage Fixed Capacitor Banks, 98A, 600V, Three-phase, 100 kVAR, Protected, Neon red blown-fuse indicating lights, Three slottedblade-type fuses, C1 Frame |
| Current Rating |
98 A |
| Voltage |
600 VAC |
| Phase |
Three Phase |
| Approvals |
CSA, UL |
| Comments |
Frame Size C1 |
| Net Weight |
69 lbs |
| Gross Weight |
69 lbs |
10063PMURF
Eaton Electrical Boxes