1006W-A1-D
Dwyer Instruments Pressure Switches, 1000W Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1006W-A1-D

Dwyer Instruments Pressure Switches, 1000W Series

1006W-A1-D

Dwyer Instruments Pressure Switches, 1000W Series
Weather Proof Diaphragm Operated
MFG Item Number
1006W-A1-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 1000W Series
Item #
1006W-A1-D
Weather Proof Diaphragm Operated

1000W Series Information

With extremely rugged construction the Series 1000W Weatherproof Diaphragm Operated Pressure Switch provides excellent reliability in chemical, petroleum and industrial plants. Bellville spring movement permits mounting of control in any position and helps prevent contact chatter. New design also provides high over‑pressure protection. Weatherproof housing is standard.
  • SPDT Switch
  • Screw Electrical Connection
  • 1/4" Female NPT Process Connection


Specifications

Specifications
Manufacturer Part Number 1006W-A1-D
Manufacturer Dwyer Instruments
Product Series 1000W
Family Series Dwyer Instruments Pressure Switches, 1000W Series
Description Weather Proof Diaphragm Operated Pressure Switch
Current Rating 15 A @ 125 VAC, 15 A @ 250 VAC
Connection Process: 1/4 NPT Female
Electrical Connection Screw Terminals
Material Aluminum
Gauge Proof Pressure 500 psig
Approvals UL
Net Weight 3.05 lbs
Gross Weight 3.05 lbs