1007-XP-150-CART-515-6P
Ericson Temporary Lighting, 1077-XP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1007-XP-150-CART-515-6P

Ericson Temporary Lighting, 1077-XP Series

1007-XP-150-CART-515-6P

Ericson Temporary Lighting, 1077-XP Series
1007-XP-150 LED WORKLIGHT CART
MFG Item Number
1007-XP-150-CART-515-6P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, 1077-XP Series
Item #
1007-XP-150-CART-515-6P
1007-XP-150 LED WORKLIGHT CART

1077-XP Series Information

Specifications

Specifications
Manufacturer Part Number 1007-XP-150-CART-515-6P
Manufacturer Ericson
Product Series 1077-XP
Family Series Ericson Temporary Lighting, 1077-XP Series
Description 1007-XP-150 LED WORKLIGHT CART w/100 FT 14/3 BLK SOOW AND 1510-PW6P PLUG
Voltage 277 V
Mounting Surface
Environment Wet
Lamp Type LED
Lamp Wattage 100 W
Light Output 14,000
NEMA Rating NEMA 4X
Approvals cETLus, CSA, UL
Comments Explosion Proof
Nominal Voltage 277 V
Net Weight 120 lbs
Gross Weight 120 lbs