1007003CCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1007003CCH Eaton Electrical Boxes, MtrSkt, 20A, Ringless, 13-Jaw, Solid
MFG Item Number
1007003CCH

1007003CCH Eaton Electrical Boxes, MtrSkt, 20A, Ringless, 13-Jaw, Solid

MFG Item Number
1007003CCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1007003CCH
MtrSkt, 20A, Ringless, 13-Jaw, Solid

Series Information

Specifications

Specifications
Manufacturer Part Number 1007003CCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Instrument rated socket, 20A, Solid top and bottom, 13-jaw, Factory wired test switch, 600 Vac, 3-phase, four-wire
Current Rating 20 A
Voltage 480 VAC
Phase Three Phase
Approvals UL
Net Weight 22 lbs
Gross Weight 22 lbs