1007361CCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1007361CCH Eaton Electrical Boxes, SKT/SW 20A, 8T, DECO

MFG Item Number
1007361CCH

1007361CCH Eaton Electrical Boxes, SKT/SW 20A, 8T, DECO

MFG Item Number
1007361CCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1007361CCH
SKT/SW 20A, 8T, DECO

Series Information

Specifications

Specifications
Manufacturer Part Number 1007361CCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Instrument rated socket, 20A, Under, Solid top, Eight-jaw, Factory wired test switch, 600 Vac, 3-phase, four-wire
Current Rating 20 A
Voltage 600 VAC
Phase Three Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs