1007448ACH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1007448ACH

Eaton Electrical Boxes

1007448ACH

Eaton Electrical Boxes
MtrSkt, 200A, Ringless, 4-Jaw, OH/UG
MFG Item Number
1007448ACH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1007448ACH
MtrSkt, 200A, Ringless, 4-Jaw, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number 1007448ACH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Resi type cover, 200A, Over/under, 3-5/16 inch hub open, 3/8 inch stud, 4-jaw, 1-ph, 3/8 inch stud, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service OH, UG
Phase Single Phase
Net Weight 13 lbs
Gross Weight 13 lbs