100746
Euchner Safety Switches, STPTWIN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

100746 Euchner Safety Switches, STPTWIN Series, STP-TW-3A-4141AC024M

MFG Item Number
100746

100746 Euchner Safety Switches, STPTWIN Series, STP-TW-3A-4141AC024M

MFG Item Number
100746
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, STPTWIN Series
Item #
100746
STP-TW-3A-4141AC024M

STPTWIN Series Information

  • Simultaneous Monitoring of Two Safety Guards
  • Electrical or Mechanical Guard Locking
  • Locking and Non‑Locking Models
  • Holding Force up to 2500 Newtons
  • Protection Rating IP67
Series STPTWIN safety switches feature an actuating head and an internal cam made of metal. As a result, the switch can be used for applications which require high locking forces (up to 2,500 N). EUCHNER supplies the STP with various contact combinations (positively driven NC contacts / NO contacts). STPTWIN Series safety switches are designed to protect double‑leaf sliding or hinged doors using only one safety switch.

Dual‑channel wiring to achieve the maximum possible safety level is possible with all variants. Because they can switch currents as low as 1 milliamp, STP series safety switches are suitable for use on safe controllers.

Specifications

Specifications
Manufacturer Part Number 100746
Manufacturer Euchner
Product Series STPTWIN
Family Series Euchner Safety Switches, STPTWIN Series
Description STP-TW-3A-4141AC024M
Solenoid Interlocking Yes
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 2NC
Switch Contacts 2NC
Thermal Current Rating 4 A
Voltage 24 VAC, 24 VDC
Contact Load 8 W
Holding Force 2,500 N
Extraction Force 30 N
Auxiliary Release Yes
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP67
Net Weight 1.4333 lbs
Gross Weight 1.4333 lbs