1008068CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1008068CH Eaton Electrical Boxes, 320A 5 terminal UG w/barrel lock

MFG Item Number
1008068CH

1008068CH Eaton Electrical Boxes, 320A 5 terminal UG w/barrel lock

MFG Item Number
1008068CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1008068CH
320A 5 terminal UG w/barrel lock

Series Information

Specifications

Specifications
Manufacturer Part Number 1008068CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Comm, 320A, Over/under, 5x5 inch hub open, 6-350 kcmil, 4-jaw, 1-ph, 6-350 kcmil, Lever bypass, 3-wire, Ringless, 600 Vac
Current Rating 320 A
Service OH, UG
Bypass Lever
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 26 lbs
Gross Weight 26 lbs