100809
Euchner Safety Switches, SGPTWIN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

100809 Euchner Safety Switches, SGPTWIN Series, SGP-TW-1E-2131AC-M

MFG Item Number
100809

100809 Euchner Safety Switches, SGPTWIN Series, SGP-TW-1E-2131AC-M

MFG Item Number
100809
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, SGPTWIN Series
Item #
100809
SGP-TW-1E-2131AC-M

SGPTWIN Series Information

  • Non‑Locking Mechanical Safety Switch
  • Dual Actuator Heads Allow Simultaneous Monitoring of Two Safety Guards
  • Adjustable Actuator Heads
  • Flexible connection options using three cable entries
  • Protection Rating IP67
The SGP Series safety switch is the counterpart to Series STP. The entire STP and SGP product family has the same metal actuating head and the same actuator. As a result, either the safety switch STP (with guard locking) or the SGP (without guard locking) can be used in a system, depending on the requirements.

EUCHNER supplies the SGP product range with switching elements in various contact combinations (positively driven NC contacts / NO contacts). Dual‑channel wiring to achieve the maximum possible safety level is possible with all variants. Because they can switch currents as low as 1 milliamp, STP series safety switches are suitable for use on safe controllers.

  • Same Drilling Pattern as STP Series, Same Actuators
  • Metal Actuating Head
  • UL and cUL Listed

Specifications

Specifications
Manufacturer Part Number 100809
Manufacturer Euchner
Product Series SGPTWIN
Family Series Euchner Safety Switches, SGPTWIN Series
Description SGP-TW-1E-2131AC-M
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 1NO/3NC
Thermal Current Rating 4 A
Extraction Force 25 N
Auxiliary Release No
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP67
Net Weight 0.7056 lbs
Gross Weight 0.7056 lbs