1008435CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1008435CH Eaton Electrical Boxes, MtrSkt, 320A, Ringless, 4-Jaw, OH/UG
MFG Item Number
1008435CH

1008435CH Eaton Electrical Boxes, MtrSkt, 320A, Ringless, 4-Jaw, OH/UG

MFG Item Number
1008435CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1008435CH
MtrSkt, 320A, Ringless, 4-Jaw, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number 1008435CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Meter socket, 320A, Over/under, Solid top, 4-600 kcmil, 4-jaw, 1-ph, 4-600 kcmil, Barrel Lock provision, Lever bypass, Gnd conn 14-2 Cu, Triplex, 4
Current Rating 320 A
Service UG
Bypass Lever
Phase Single Phase
Approvals UL
Net Weight 32.2 lbs
Gross Weight 32.25 lbs