Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1008543CH |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Electrical Boxes |
| Description | Eaton meter socket, Comm, 320A, Over/under, 5x5 inch hub open, 1 4-600 kcmil, 2 1/0-250 kcmil, 7-jaw, 3-ph, 1 4-600 kcmil, 2 1/0-250 kcmil, Lever bypass, 4-wire, Ringless, 600 Vac |
| Current Rating | 320 A |
| Service | OH, UG |
| Bypass | Lever |
| Voltage | 600 VAC |
| Phase | Three Phase |
| Approvals | UL |
| Net Weight | 45 lbs |
| Gross Weight | 45 lbs |