1008632CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1008632CH Eaton Electrical Boxes, MtrSkt,200A,Ringless,5-Jaw,OH/UG,Lvr BP

MFG Item Number
1008632CH

1008632CH Eaton Electrical Boxes, MtrSkt,200A,Ringless,5-Jaw,OH/UG,Lvr BP

MFG Item Number
1008632CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1008632CH
MtrSkt,200A,Ringless,5-Jaw,OH/UG,Lvr BP

Series Information

Specifications

Specifications
Manufacturer Part Number 1008632CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Comm, 200A, Over/under, 3-5/16 inch hub cover plate, 3/8 inch stud, 5-jaw, 1-phase or 3-ph, 3/8 inch stud, Lever bypass, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Bypass Lever
Voltage 600 VAC
Phase Single Phase, Three Phase
Approvals UL
Net Weight 25 lbs
Gross Weight 25 lbs