1008827CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1008827CH Eaton Electrical Boxes, MtrSkt,200A,Ringless,4-Jaw,UG,Horn BP
MFG Item Number
1008827CH

1008827CH Eaton Electrical Boxes, MtrSkt,200A,Ringless,4-Jaw,UG,Horn BP

MFG Item Number
1008827CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1008827CH
MtrSkt,200A,Ringless,4-Jaw,UG,Horn BP

Series Information

Specifications

Specifications
Manufacturer Part Number 1008827CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, 1-pos resi service, 200A, Underground, Solid top, 6-350 kcmil, 4-jaw, 1-ph, 8-350 kcmil, Horn bypass, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service UG
Bypass Horn
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 25 lbs
Gross Weight 25 lbs