1008846CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1008846CH Eaton Electrical Boxes, MtrSkt,200A,Ringless,4-Jaw,UG,Horn BP
MFG Item Number
1008846CH

1008846CH Eaton Electrical Boxes, MtrSkt,200A,Ringless,4-Jaw,UG,Horn BP

MFG Item Number
1008846CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1008846CH
MtrSkt,200A,Ringless,4-Jaw,UG,Horn BP

Series Information

Specifications

Specifications
Manufacturer Part Number 1008846CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Resi/commercial, 200A, Under, 6-350 kcmil, 4-jaw, 1-ph, 6-250 kcmil, Horn bypass, 22 kAIC, 200A, Solid top mounting, Provisions for 1 2 pole plug in 100A max, Ringless, 240 Vac
Current Rating 200 A
Service UG
Bypass Horn
Voltage 240 VAC
Phase Single Phase
Approvals UL
Comments Pedestal
Net Weight 55 lbs
Gross Weight 55 lbs