1008847CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1008847CH Eaton Electrical Boxes, MtrSkt,320A,Ringless,4-Jaw,UG,Lvr BP
MFG Item Number
1008847CH

1008847CH Eaton Electrical Boxes, MtrSkt,320A,Ringless,4-Jaw,UG,Lvr BP

MFG Item Number
1008847CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1008847CH
MtrSkt,320A,Ringless,4-Jaw,UG,Lvr BP

Series Information

Specifications

Specifications
Manufacturer Part Number 1008847CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Resi, 320A, Under, Solid top, 2/0-250 kcmil, 4-jaw, Lever bypass, 14-1/0 AWG, 2 200A bolt-on, Ringless, 600 Vac
Current Rating 320 A
Service UG
Bypass Lever
Voltage 600 VAC
Approvals UL
Comments Pedestal
Net Weight 62 lbs
Gross Weight 62 lbs