1008DF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1008DF

Stahlin Enclosures, J Series

1008DF

Stahlin Enclosures, J Series
DEADFRONT PANEL FOR J SERIES -
MFG Item Number
1008DF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, J Series
Item #
1008DF
DEADFRONT PANEL FOR J SERIES -

J Series Information

Stahlin J series produces a top‑quality design, inclusive of spring‑loaded releasable hinges that make component mounting and panel assembly a very simple task. When properly installed, the panel is securely fixed to the sidewall of the enclosure. This means that load‑bearing weights are distributed throughout the assembly. The hinged suspended panel swings out of the way to provide full access to a panel or PC board mounting.

Specifications

Specifications
Manufacturer Part Number 1008DF
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Description DEADFRONT PANEL FOR J SERIES - FACTORY INSTALL ONLY
Material Aluminum
Composition Metallic
Panel Type Dead Front
Perforated No
Kit No
Comments Use with J, JW, JCC, RJ, RJW Series
Nominal Height 10 "
Nominal Width 8 "
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
ABP108
ABP108
Fibox Enclosures, ARCA Series
HFP108
HFP108
Allied Moulded Products Enclosures, AM-R Series