1009017CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1009017CH Eaton Electrical Boxes, MtrSkt,320A,Ringless,4-Jaw,UG,Lvr BP
MFG Item Number
1009017CH

1009017CH Eaton Electrical Boxes, MtrSkt,320A,Ringless,4-Jaw,UG,Lvr BP

MFG Item Number
1009017CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1009017CH
MtrSkt,320A,Ringless,4-Jaw,UG,Lvr BP

Series Information

Specifications

Specifications
Manufacturer Part Number 1009017CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton metered pedestal, With Main Breaker, Residential/commercial, 2 200A main breaker, 320A, Single-phase, 240V, Ringless, 22 kAIC, Four-jaws, 6-350 kcmil line, 2/0-250 kcmil load
Current Rating 320 A
Service UG
Bypass Lever
Voltage 240 VAC
Phase Single Phase
Approvals UL
Comments Pedestal
Net Weight 69 lbs
Gross Weight 69 lbs