1009078CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1009078CH Eaton Electrical Boxes, MtrSkt,100A,Ringless,4-Jaw,UG,Horn BP
MFG Item Number
1009078CH

1009078CH Eaton Electrical Boxes, MtrSkt,100A,Ringless,4-Jaw,UG,Horn BP

MFG Item Number
1009078CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1009078CH
MtrSkt,100A,Ringless,4-Jaw,UG,Horn BP

Series Information

Specifications

Specifications
Manufacturer Part Number 1009078CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton Metered Pedestals With Main Breaker, RESI/commercial, Provisions for 100A max plug-in main breaker, 100A, 240V, Ringless, 22 kAIC, Solid top mounting, Underground feed, Four-jaws, 6-350 kcmil line, 6-250 kcmil load, Horn bypass
Current Rating 100 A
Service UG
Bypass Horn
Voltage 240 VAC
Phase Single Phase
Approvals UL
Comments Pedestal
Net Weight 52 lbs
Gross Weight 52 lbs