Series Information
| Manufacturer Part Number | 1009085CH |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Electrical Boxes |
| Description | Eaton Metered Pedestals With Main Breaker, RESI/commercial, 1 200A plug-in breaker, 100A, 240V, Ringless, 3-5/16 hub opening, Three-wire, Overhead feed, Horn bypass, Four-jaws, 1 socket, 8-2/0 AWG line, 8-2/0 AWG load, Horn bypass |
| Current Rating | 100 A |
| Service | OH |
| Bypass | Horn |
| Voltage | 240 VAC |
| Phase | Single Phase |
| Approvals | UL |
| Net Weight | 22 lbs |
| Gross Weight | 22 lbs |