1009264CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1009264CH Eaton Electrical Boxes, MtrSkt, 200A, Ringless, 4-Jaw, UG
MFG Item Number
1009264CH

1009264CH Eaton Electrical Boxes, MtrSkt, 200A, Ringless, 4-Jaw, UG

MFG Item Number
1009264CH
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1009264CH
MtrSkt, 200A, Ringless, 4-Jaw, UG

Series Information

Specifications

Specifications
Manufacturer Part Number 1009264CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton Metered Pedestal, 2 200A sockets, Solid top, Underground feed, Four-jaws, 6-350 kcmil line, 6-350 kcmil load, 6-350 kcmil neutral, Horn bypass
Current Rating 200 A
Service UG
Bypass Horn
Approvals UL
Comments Pedestal
Net Weight 80 lbs
Gross Weight 80 lbs