1009722CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1009722CH Eaton Electrical Boxes, MtrSkt,320A,Ringless,4-Jaw,OH/UG,Lvr BP

MFG Item Number
1009722CH

1009722CH Eaton Electrical Boxes, MtrSkt,320A,Ringless,4-Jaw,OH/UG,Lvr BP

MFG Item Number
1009722CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1009722CH
MtrSkt,320A,Ringless,4-Jaw,OH/UG,Lvr BP

Series Information

Specifications

Specifications
Manufacturer Part Number 1009722CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Comm, 320A, Over/under, 5x5 inch hub cover plate, 2 6-350 kcmil, 4-jaw, 1-ph, 2 6-350 kcmil, Lever bypass, Gnd conn 14-2 Cu, Triplex, 3-wire, Ringless, 600 Vac
Current Rating 320 A
Service OH, UG
Bypass Lever
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs