1009742ECH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1009742ECH Eaton Electrical Boxes, 200A, 5T, LEVER BYPASS, OH/UG

MFG Item Number
1009742ECH

1009742ECH Eaton Electrical Boxes, 200A, 5T, LEVER BYPASS, OH/UG

MFG Item Number
1009742ECH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1009742ECH
200A, 5T, LEVER BYPASS, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number 1009742ECH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, 1-pos service, 200A, Over/under, 3-5/16 inch hub cover plate, 6-350 kcmil, 5-jaw, 1-ph or 3-ph, 6-350 kcmil, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service OH, UG
Bypass Lever
Voltage 600 VAC
Phase Single Phase, Three Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs