1009747CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1009747CH Eaton Electrical Boxes, MtrSkt, 150A, Ringless, 4-Jaw, End
MFG Item Number
1009747CH

1009747CH Eaton Electrical Boxes, MtrSkt, 150A, Ringless, 4-Jaw, End

MFG Item Number
1009747CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1009747CH
MtrSkt, 150A, Ringless, 4-Jaw, End

Series Information

Specifications

Specifications
Manufacturer Part Number 1009747CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Resi or commercial service, 150A, End feed, 3-5/16 inch hub cover plate, 6-350 kcmil, 4-jaw, 1-ph, 8-250 kcmil, 3-wire, Ringless, 600 Vac
Current Rating 150 A
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs