1009748CH

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1009748CH Eaton Electrical Boxes, MtrSkt, 150A, Ringless, 4-Jaw, End
MFG Item Number
1009748CH

1009748CH Eaton Electrical Boxes, MtrSkt, 150A, Ringless, 4-Jaw, End

MFG Item Number
1009748CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1009748CH
MtrSkt, 150A, Ringless, 4-Jaw, End

Series Information

Specifications

Specifications
Manufacturer Part Number 1009748CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Resi or commercial service, 150A, End feed, 2 3-5/16 inch hub cover plate, 6-350 kcmil, 4-jaw, 1-ph, 8-250 kcmil, 3-wire, Ringless, 600 Vac
Current Rating 150 A
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs