1009760ACH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1009760ACH Eaton Electrical Boxes, 320A, Single Phase, OH/UG, Double Lug

MFG Item Number
1009760ACH

1009760ACH Eaton Electrical Boxes, 320A, Single Phase, OH/UG, Double Lug

MFG Item Number
1009760ACH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1009760ACH
320A, Single Phase, OH/UG, Double Lug

Series Information

Specifications

Specifications
Manufacturer Part Number 1009760ACH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Comm, 320A, Over/under, 2 Large hub cover plates, 2 4-350 kcmil, 4-jaw, 1-ph, 2 4-350 kcmil, Lever bypass, 3-wire, Ringless, 600 Vac
Current Rating 320 A
Service OH, UG
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs