1009846CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1009846CH Eaton Electrical Boxes, MtrSkt,300A,Ringless,7-Jaw,UG,Lvr BP
MFG Item Number
1009846CH

1009846CH Eaton Electrical Boxes, MtrSkt,300A,Ringless,7-Jaw,UG,Lvr BP

MFG Item Number
1009846CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1009846CH
MtrSkt,300A,Ringless,7-Jaw,UG,Lvr BP

Series Information

Specifications

Specifications
Manufacturer Part Number 1009846CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton pedestal mount metered, 7Terminal 200A Pedestalalliant Approved, Lever bypass, Undergnd, 14-2 AWG, Solid top, 6-350 kcmil, Seven-jaw, Four-wire, Three-phase, 6-350 kcmil, Ringless, 600 Vac
Current Rating 200 A
Bypass Lever
Voltage 600 VAC
Phase Three Phase
Approvals UL
Comments Pedestal
Net Weight 0 lbs
Gross Weight 0 lbs