1009928CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1009928CH Eaton Electrical Boxes, MtrSkt, 200A, Ringless, 4-Jaw, OH/UG

MFG Item Number
1009928CH

1009928CH Eaton Electrical Boxes, MtrSkt, 200A, Ringless, 4-Jaw, OH/UG

MFG Item Number
1009928CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1009928CH
MtrSkt, 200A, Ringless, 4-Jaw, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number 1009928CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Resi type cover, 200A, Over/under, 3-5/16 inch hub cover plate, 6-350 kcmil, 4-jaw, 1-ph, 8-350 kcmil, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service OH, UG
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs