1009E-B2-J
Dwyer Instruments Pressure Switches, 1000E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1009E-B2-J

Dwyer Instruments Pressure Switches, 1000E Series

1009E-B2-J

Dwyer Instruments Pressure Switches, 1000E Series
Explosion Proof Diaphragm Operated
MFG Item Number
1009E-B2-J
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Pressure Switches, 1000E Series
Item #
1009E-B2-J
Explosion Proof Diaphragm Operated

1000E Series Information

The Series 1000E Explosion‑Proof Diaphragm Operated Pressure Switch has the same rugged construction as used in Series 1000W plus explosion‑proof design are combined in this new unit. UL listed for Class I, Groups A, B, C & D; Class II, Groups E, F & G. Bellville spring movement permits mounting of control in any position and helps prevent contact chatter. High over‑pressure protection and vibration resistance are also featured.
  • SPDT Switch
  • Weatherproof Housing
  • 1/4" NPT Female Process Connection


Specifications

Specifications
Manufacturer Part Number 1009E-B2-J
Manufacturer Dwyer Instruments
Product Series 1000E
Family Series Dwyer Instruments Pressure Switches, 1000E Series
Description Explosion Proof Diaphragm Operated Pressure Switch
Current Rating 15 A @ 125 VAC, 15 A @ 480 VAC, 15 A @ 250 VAC
Connection Process: 1/4 NPT Female
Electrical Connection 18 " Leads
Material Stainless Steel
Approvals UL
Net Weight 1.2 lbs
Gross Weight 1.2 lbs