100A2F4005
Appleton Cable Entries, A2F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

100A2F4005

Appleton Cable Entries, A2F Series

100A2F4005

Appleton Cable Entries, A2F Series
A2F CABLE GLAND 400NPT
MFG Item Number
100A2F4005
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Entries, A2F Series
Item #
100A2F4005
A2F CABLE GLAND 400NPT

A2F Series Information

Appleton A2F Series Nickel Plated Brass Cable Glands are suitable for unarmored and exterior braid armor with protective sheath cable certified for enclosures with the following protection modes: Ex d flameproof IIB or IIC (as per 10.4.2 of IEC 60079‑14), Ex e increased safety, Ex nR restricted breathing and D dust environment. They are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.

Specifications

Specifications
Manufacturer Part Number 100A2F4005
Manufacturer Appleton
Product Series A2F
Family Series Appleton Cable Entries, A2F Series
Description Cable Gland, Type Straight, Thread Size 4 Inch NPT, Constructional Feature Flameproof, Weatherproof, Cable Type Unarmored Cable, Cable Outer Diameter 2.99 to 3.58 Inch, Material Nickel Plated Brass, Length 2.83 Inch, Enclosure IP66/IP67/IP68, Operating
Hub Size 4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4X
Split Frame No
Cable Diameter Range 2.99-3.58 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location Yes
Approvals ATEX, cCSAus
Protection Rating IP66, IP67, IP68
Net Weight 5.82 lbs
Gross Weight 5.8 lbs