Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 100H Series
100HMRSS1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 100H Series
Fitting, Stainless Steel, Elbow,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 100H Series
Fitting, Stainless Steel, Elbow,
- Elbow
- Female NPT Thread
- Stainless Steel or Brass Body
Specifications
Specifications
| Manufacturer Part Number |
3004080 |
| Manufacturer |
Ham-Let |
| Product Series |
100H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 100H Series |
| Description |
Fitting, Stainless Steel, Elbow, Male, |
| Material |
Stainless Steel 316 |
| Connection Type |
Male to Male |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Male NPT |
| Thread Size |
1/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
100HMRSS1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 100H Series