100HMSS1
Ham-Let Fittings - Hydraulic & Pneumatic, 100H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

100HMSS1

Ham-Let Fittings - Hydraulic & Pneumatic, 100H Series

100HMSS1

Ham-Let Fittings - Hydraulic & Pneumatic, 100H Series
Stainless Steel 316 Pipe Fitting,
Item Number
100HMSS1
MFG Item Number
3000973
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 100H Series
Item #
100HMSS1
Stainless Steel 316 Pipe Fitting,

100H Series Information

  • Elbow
  • Female NPT Thread
  • Stainless Steel or Brass Body

Specifications

Specifications
Manufacturer Part Number 3000973
Manufacturer Ham-Let
Product Series 100H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 100H Series
Description Stainless Steel 316 Pipe Fitting, Male Elbow, NPT Thread 1in.
Material Stainless Steel 316
Connection Type Male to Male
Fitting Type Pipe Fitting
Thread Type Male NPT
Thread Size 1 "
Net Weight 0 lbs
Gross Weight 0 lbs