Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 100H Series
100HSS1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 100H Series
Stainless Steel 316 Pipe Fitting,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 100H Series
Stainless Steel 316 Pipe Fitting,
- Elbow
- Female NPT Thread
- Stainless Steel or Brass Body
Specifications
Specifications
| Manufacturer Part Number |
3000963 |
| Manufacturer |
Ham-Let |
| Product Series |
100H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 100H Series |
| Description |
Stainless Steel 316 Pipe Fitting, Female Elbow, NPT Thread 1/4in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Female to Female |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Female NPT |
| Thread Size |
1/4 " |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
100HSS1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 100H Series