Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 100K07CR |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Fuse-link, low voltage, 100 A, AC 600 V, DC 250 V, HRCII-C, gL/gG, CSA |
| Fuse Type | British Standard (BS88) |
| Current Rating | 100 A |
| AC Voltage | 600 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Current Limiting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Offset Bolted |
| Approvals | CE, CSA |
| Net Weight | 0.1176 lbs |
| Gross Weight | 0.1176 lbs |