100L-1-1-15/100-4
NOSHOK Pressure Switches, 100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

100L-1-1-15/100-4

NOSHOK Pressure Switches, 100 Series

100L-1-1-15/100-4

NOSHOK Pressure Switches, 100 Series
100L Series Creep Action Switch,
MFG Item Number
100L-1-1-15/100-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 100 Series
Item #
100L-1-1-15/100-4
100L Series Creep Action Switch,

100 Series Information

100 SERIES MECHANICAL COMPACT SPST PRESSURE SWITCHES 
  • Switch adjustment ranges from vacuum through 6,000 psi depending on model 
  • 100V: Standard Brass with NBR diaphragm wetted parts
  • 100L: Standard Brass with Polyimide diaphragm wetted parts
  • 100H: Standard Zinc‑nickel with Buna‑N diaphragm wetted parts 
  • SPST creep action switch with Silver‑plated contacts 
  • CE compliant to suppress RFI, EMI and ESD 
  • RoHS compliant 

The 100 Series Mechanical Compact SPST Pressure Switches are designed with a compact and space‑saving design that makes them easy to install in even the tightest of spaces. Despite their small size, these pressure switches offer exceptional accuracy and repeatability, ensuring reliable performance over time. 

The Noshok 100 Series Mechanical Compact SPST Pressure Switches are built with rugged stainless steel construction, making them capable of withstanding even the most challenging industrial environments. They feature a single‑pole, single‑throw (SPST) switch output, allowing you to easily monitor pressure changes and take appropriate action as necessary. 

With a range of pressure ranges available, from vacuum to 6,000 psi, the Noshok 100 Series Mechanical Compact SPST Pressure Switches are suitable for a wide range of industrial applications, including HVAC, pneumatics, and hydraulics. They are also highly configurable, with a range of output and electrical connections available to meet your specific requirements. 

The Noshok 100 Series Mechanical Compact SPST Pressure Switches are highly reliable, ensuring consistent performance over time. They are also easy to maintain, with simple and straightforward installation and maintenance procedures. 

Videos

Specifications

Specifications
Manufacturer Part Number 100L-1-1-15/100-4
Manufacturer NOSHOK
Product Series 100
Family Series NOSHOK Pressure Switches, 100 Series
Description 100L Series Creep Action Switch, Brass Wetted Materials, PI Diaphragm, 1 SPST, Normally Open,
Pressure Range 15-100 psi
Contact Type SPST
Type of Circuit Normally Open
Frequency 60 Hz
Ambient Temperature -13-185 °F
Current Rating 100 A @ 42 VDC
Connection Process: 1/8 NPT Male
Electrical Connection Spade Terminals
Material Brass
Approvals CE
Comments Low Pressure
Net Weight 0.2 lbs
Gross Weight 0.2 lbs