Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
100MCSR231 Eaton Power Factor Correction Capacitors, wall mtd, SWTCH cap bank, 240V 100KVAR
MFG Item Number
100MCSR231
100MCSR231 Eaton Power Factor Correction Capacitors, wall mtd, SWTCH cap bank, 240V 100KVAR
MFG Item Number
100MCSR231
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
wall mtd, SWTCH cap bank, 240V 100KVAR
Specifications
Specifications
| Manufacturer Part Number |
100MCSR231 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Power Factor Correction Capacitors |
| Description |
Eaton AUTOVAR 300, Automatic Capacitor Banks, 240A, 240V, Three-phase, 100 kVAR, Wall-mounted, 5 x 20, J Frame, Optional molded-case circuit breaker rated 65 kAIC at 480V and 600V, NEMA 3R weatherproofing. |
| Voltage |
240 VAC |
| kVAR Rating |
100 |
| Phase |
Three Phase |
| Fusible |
Yes |
| Status Indicator |
Yes |
| Discharge Resistors |
No |
| Mounting |
Wall Mount |
| Application |
Low Voltage |
| Approvals |
CSA, UL |
| Net Weight |
36 lbs |
| Gross Weight |
36 lbs |
100MCSR231
Eaton Power Factor Correction Capacitors