100NHG000BI-400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

100NHG000BI-400

Eaton's Bussmann series Fuses

100NHG000BI-400

Eaton's Bussmann series Fuses
BUSSMANN 100A 400V 000 GG IMGL
MFG Item Number
100NHG000BI-400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
100NHG000BI-400
BUSSMANN 100A 400V 000 GG IMGL

Series Information

Specifications

Specifications
Manufacturer Part Number 100NHG000BI-400
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, LV, 100 A, AC 400 V, NH000, gL/gG, IEC, dual indicator, insulated gripping lugs
Fuse Type NH Type
Current Rating 100 A
Net Weight 0.2888 lbs
Gross Weight 0.2888 lbs